Beli engsel pintu kulkas di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Thick Type Steel Hinge (Engsel)
    Mulai

    Rp109.900

    TRUSCO Thick Type Steel Hinge (Engsel)
    atribut:
    • Material: Iron (SPCC)
    • Surface Processing: Cloth
  2. Miwa Lock Lever Handle Lock TRLA Type (Gagang Pintu)
    Mulai

    Rp2.499.900

    Miwa Lock Lever Handle Lock TRLA Type (Gagang Pintu)
    Deskripsi:
    Application :Entrance, office, hospital room, toilet, etc.
  3. TRUSCO Steel Light Usually 10 Hinge Insertion
    36%
    Mulai

    Rp36.900

    TRUSCO Steel Light Usually 10 Hinge Insertion
    atribut:
    • Material: Steel (SPCC)
    • Thickness (mm): 0.8
    • Number of Holes for Screws: 4
  4. TRUSCO Stainless Steel Hinge (Engsel)
    Mulai

    Rp83.900

    TRUSCO Stainless Steel Hinge (Engsel)
    Deskripsi:
    Load limit is the gate mass when using 2 vertical object.
    atribut:
    • Bore Diameter (ɸ mm): 3.2
    • Dimension D2 (mm): 6.3
    • Finishing Material: Stainless Steel (SUS304) / Mirror Buffing
    • Thickness (mm): 1.5
    • Width (mm): 32
  5. TRUSCO Stainless Butt Hinge (Engsel Pintu)
    81%
    Mulai

    Rp34.900

    TRUSCO Stainless Butt Hinge (Engsel Pintu)
    Deskripsi:
    Load limit is the gate mass when using 2 vertical object.
    atribut:
    • Attachment Hole: None
    • Finishing Material: Stainless Steel (SUS304) / Mirror Buffing
  6. EVOMAB Engsel SUS 304
    Mulai

    Rp129.900

    EVOMAB Engsel SUS 304
    Deskripsi:
    Posisi pemasangan engsel pada pintu Rekomendasi pemasangan : 3 buah engsel per pintu. 3inch = 30-40kg/pintu. 4inch = 45-65kg/pintu. 5inch = 65-85kg/pintu. 6inch = 100-120kg/pintu.
    atribut:
    • Material: Stainless Steel SUS 304
  7. TRUSCO Hinge Welded Steel Extra-thick Type (Engsel)
    60%
    Mulai

    Rp159.900

    TRUSCO Hinge Welded Steel Extra-thick Type (Engsel)
    atribut:
    • Specifications: For Right
  8. TRUSCO Steel Thin Common Door Hinge (Engsel Baja Tipis)
    56%
    Mulai

    Rp27.900

    TRUSCO Steel Thin Common Door Hinge (Engsel Baja Tipis)
    atribut:
    • Material: Steel (SPCC)
    • Number of Holes for Screws: 4
  9. TRUSCO Thick type Stainless Steel Hinge
    Mulai

    Rp409.900

    TRUSCO Thick type Stainless Steel Hinge
    atribut:
    • Threaded Hole Number: 0
    • Load Capacity (kg) when 2 pieces used: 30.0
    • Number of Wood Screws: 16
    • D2 (mm): 12.2
    • Hole Diameter (mm): 6.2
    • Thickness (mm): 2
    • Total Length (mm): 127
    • Width (mm): 79
  10. TRUSCO Heavy Duty Steel Weld-On Hinges (Engsel)
    Mulai

    Rp90.900

    TRUSCO Heavy Duty Steel Weld-On Hinges (Engsel)
    Deskripsi:
    Engsel pintu
    atribut:
    • Width (mm): 68
    • Thickness (mm): 1.8
    • Overall Length (mm): 101
    • Surface Treatment: Fabric finish
    • Material: Steel (SPCC)
    • D2 (mm): 9.5
    • Mounting Method: Welding type
    • Withstand Load (kg) When Using 2 Pieces: 20
  11. TRUSCO Extra Thick Welded Steel Hinge Left (Engsel Baja Tebal Kiri)
    61%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

  12. TRUSCO Stainless Steel Hinge
    Mulai

    Rp159.900

    TRUSCO Stainless Steel Hinge
    Deskripsi:
    Engsel pintu
  13. MK (Maruki Hardware) Hinge with Spring
    71%
    Mulai

    Rp28.900

    MK (Maruki Hardware) Hinge with Spring
    Deskripsi:
    Engsel pintu
    atribut:
    • Material: Steel
    • Thickness (mm): 1.2
    • Number of Holes for Screws: 6
    • Hole Diameter (mm): 4
  14. TRUSCO Steel Hinge, Thick
    Mulai

    Rp239.900

    TRUSCO Steel Hinge, Thick
    Deskripsi:
    Engsel Pintu
    atribut:
    • Material: Iron (SPCC)
    • Weight (g): 1320
    • Hole Diameter (phi mm): 5.6
    • Dimensions a (mm): 101
    • Withstand Load (kg): 20
    • Surface Processing: Cloth
    • Dimensions b (mm): 68
    • Dimensions c (mm): 1.8
    • Dimention D1 (phimm): 5.5
Daftar Harga engsel pintu kulkas Terbaru November 2026
TRUSCO Thick Type Steel Hinge (Engsel)Rp109.900
Miwa Lock Lever Handle Lock TRLA Type (Gagang Pintu)Rp2.499.900
TRUSCO Steel Light Usually 10 Hinge InsertionRp36.900
TRUSCO Stainless Steel Hinge (Engsel)Rp83.900
Vintage Vintage Iron Door Hinge (Engsel Pintu Antik)Rp42.900
TRUSCO Stainless Butt Hinge (Engsel Pintu)Rp34.900
EVOMAB Engsel SUS 304Rp129.900
TRUSCO Hinge Welded Steel Extra-thick Type (Engsel)Rp159.900
TRUSCO Steel Thin Common Door Hinge (Engsel Baja Tipis)Rp27.900
TRUSCO Extra Thick Welding Hinge Without Holes Steel (Engsel Baja Tebal Tanpa Lubang)Rp79.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)